Beli safety block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TITAN Safety Blockatribut:
- Drop And Shock Load (kN): Approximately 4.5
- Maximum Working Load: 120kg
- Specification: Safety belt structure guidelines compliant product
- Accessories: Pulling rope
- STAHLWERK Ground Clamp Set (Tang Massa Las)Deskripsi:Stang massa 200A - 300A set kabel panjang 2 mtr untuk mesin lasatribut:
- Capacity (A): 200-300
- Length (m): 2
- TITAN Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Accessories: Pulling rope, Anchor rope
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- STAHLWERK Electrode Holder Set (Stang Las)Deskripsi:Stang las 200A - 300A set kabel panjang 2 mtr untuk mesin las mma / arcatribut:
- Capacity (A): 200-300
- Length (m): 2
- ROCKFORD SILK SCREEN PROCESS Vehicle Reflector (Reflektor Jalan / Rambu Lalulintas)Deskripsi:Made of polyethylene plastic, these placards alert drivers to slow vehicles or emergency situations. They stand up to all weather conditions and are reflective, so they can be seen well at night. They fold down and back up for easy storage.atribut:
- Indoor or Outdoor Use: Outdoor
- Reflector Color: Orange; Red
- Shape: Triangle
- TSUYORON Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Drop Distance: Within 0.6m
- Drop Impact Load: 4.0kN
- Main Body Dimension LxWxD: 343x274x117mm
- Maximum Working Load: 120kg
- Stainless Wire Diameter: 4.3mm
- Accessories: Anchor rope, Pulling rope, Carabiner
- KRISBOW Self-Retracting Lifelines (SRL) Webbingatribut:
- Webbing Width (mm): 25
- User Load (kg): 100
- 3M Self-Retracting LifelineDeskripsi:The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high tempeatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.atribut:
- Anchor Connection Type: Swivel Snap Hook
- Anchor Hook Material: Stainless Steel
- Connected Safety ID Equipped: Yes
- Harness Connection Type: Carabiner
- Housing Material: Aluminium & Stainless Steel
- Housing Type: Metal
- Lifeline Hook Material: Stainless Steel
- Lifeline Length (m): 53.3
- Lifeline Material: Stainless Steel Cable
- Mounting Type: Overhead Anchor Point
- Overall Length (m): 53.3
- Specifications Met: OSHA 1910.66, ANSI Z359.1, ANSI Z359.14, ANSI A10.32, OSHA 1926.502
- Weight Capacity (kg): 190
- 3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)Deskripsi:33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
- Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Deskripsi:KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.atribut:
- Load Capacity (kg): 140
- Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
- Minimum Break Strength (MBS) (kN): 15
- Certification: EN 360:2002
- Anchorage End: Galvanized steel quarter turn locking Karabiner
- Attachment End: Galvanized Swivel steel snap hook
- Temperature Range (°C): -30 to +50
- TSUYORON BelblockDeskripsi:-Added a decelerator function on the strap roll mechanism to prevent random roll of the strap due to sudden winding.-Anchor rope-Pulling rope.-With Centrifugal Brake Type Locking Mechanism.-Safety Belt Construction Guideline Compliant Product.atribut:
- Maximum Working Load: 120kg
- FALLTECH Self-Retracting LifelineDeskripsi:Nonconductive fiberglass construction makes these versatile stepladders suitable for working around electricity. Slip-resistant steps on the front and rear sections allow 1- or 2-person jobs. The platforms provide secure, comfortable work areas. External shields help protect the rails against abrasion.
- KRISBOW Srl Cable Polymer Housing (Tali Pengaman)Deskripsi:Self-Retracting Lifeline 20Ft Cable Polymer Housingatribut:
- Material: Steel
- Cable Diameter (mm): 4
- User Load (kg): 140
- ELESA Plastic HandleDeskripsi:-Installed from the back using internal thread on the bottom.
- Livi Tisu Toilet Roll JRT Seri Ecoatribut:
- Sheet Width (mm): 90
- Sheet Length (mm): 200
- Inner Packaging: Unwrapped
- Number of Ply: 2
- Number of Sheets: 1200
- Amco Doormat (Keset Mie)atribut:
- Thickness (mm): 15
- Livi Tisu Wajah Seri Ecoatribut:
- Sheet Width (mm): 180
- Sheet Length (mm): 190
- Inner Packaging: Plastic
- Number of Ply: 2
- Number of Sheets: 580
- Size (g): 554
Daftar Harga safety block Terbaru October 2026
| TITAN Safety Block | Rp6.899.900 |
| STAHLWERK Ground Clamp Set (Tang Massa Las) | Rp95.900 |
| TITAN Safety Block | Rp14.999.900 |
| TRUSCO Replacement Sensor for pH Meter | Rp999.900 |
| STAHLWERK Electrode Holder Set (Stang Las) | Rp109.900 |
| ROCKFORD SILK SCREEN PROCESS Vehicle Reflector (Reflektor Jalan / Rambu Lalulintas) | Rp689.900 |
| TSUYORON Safety Block | Rp53.999.900 |
| KRISBOW Self-Retracting Lifelines (SRL) Webbing | Rp4.299.900 |
| 3M Self-Retracting Lifeline | Rp219.999.900 |
| Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet) | Rp619.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102005583-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp%20Set%20(Tang%20Massa%20Las)/nxP106947861-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102800164-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Electrode%20Holder%20Set%20(Stang%20Las)/nfP106947843-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Lalu%20Lintas/ROCKFORD%20SILK%20SCREEN%20PROCESS%20Vehicle%20Reflector%20(Reflektor%20Jalan%20%2F%20Rambu%20Lalulintas)/rlP109346993-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Safety%20Block/P103032755-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Self-Retracting%20Lifelines%20(SRL)%20Webbing/4lP109129165-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Self-Retracting%20Lifeline/q1P108587937-1.jpg)
/q6P107683942-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20PROTECTA%20Rebel%20Self%20Retracting%20Lifeline%20Cable%20(Tali%20Pengaman)/k5P107008725-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Blok%20Penangkap%20Jatuh%20Retractable%20BRUTE%20(Perangkat%20Penahan%20Jatuh%20Otomatis)/ciP107856450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Belblock/P102769715-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/FALLTECH%20Self-Retracting%20Lifeline/h7P109453619-1.jpg)
/naP104581838-1.jpg)


/44P106189148-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)